Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring
2MMC9328WI SUL
Description
2MMC9328WI SUL PRECISION BALL BEARING ; POR PHENOLIC 140MM BORE ANGULAR CONTACT
Part # 2MMC9328WI SUL
BDI # 22842609
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
2MMV9121WICRDUL-1/2PR
Description
2MMV9121WICRDUL-1/2PR SPINDLE BEARING
Part # 2MMV9121WICRDUL-1/2PR
BDI # 23659263
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
3MM9326WI TUX
Description
3MM9326WI TUX PRECISION BALL BEARING ; POR TRIPLEX PHENOLIC 130MM BORE AC
Part # 3MM9326WI TUX
BDI # 22845523
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
3MMC9121WI TUX
Description
3MMC9121WI TUX PRECISION BALL BEARING ; POR TRIPLEX PHENOLIC 105MM BORE AC
Part # 3MMC9121WI TUX
BDI # 22843347
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring