Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.188
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
SRW133ZZA3MC3AF2
Description
SRW133ZZA3MC3AF2 ; RADIAL BALL BEARING
Part # SRW133ZZA3MC3AF2
BDI # 21489895
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
2.388
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.188
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
SSR-133-ZZ
Description
SSR-133-ZZ DEEP GROOVE BALL BEARING ; STAINLESS STEEL INCH-SHIELDED
Part # SSR-133-ZZ
BDI # 22135243
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
2.388
Other Features:
Deep Groove | Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.188
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
1.6
Other Features:
Deep Groove | Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.188
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
1.981
Other Features:
Miniature Bearing | 0.234" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.188
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No