Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
10.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
LM739719-2
Description
LM739719-2 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD
Part # LM739719-2
BDI # 1365026
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
10.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
266.7
Other Features:
Light Medium Duty
Global Part Number GPN:
647956
Precision Class:
Standard
Basic Number:
LM739719
67885-905A3
Description
67885-905A3 TAPERED ROLLER BEARING ASSY ; SINGLE ROW PREC 12-18 OD
Part # 67885-905A3
BDI # 1349413
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
10.5
Outside Diameter - Millimeter:
266.7
Bore - Millimeter:
190.5
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Global Part Number GPN:
660082
Assembly Components:
67885 (2) | 67820CD (1) | X1S-67885 (1)
Basic Number:
67885
Precision Class:
Standard
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
10.5
Outside Diameter - Millimeter:
266.7
Bore - Millimeter:
190.5
Bore - Inch:
7.5
Other Features:
2 Single Cone | 1 Double Cup | Steel Cage
Assembly Components:
NA67885SW (2) | 67820DCB50 (1)
Basic Number:
NA67885
Precision Class:
Standard
60RIU249 R3
Description
60RIU249 R3 CYLINDRICAL ROLLER BRG ; SGL ROW
Part # 60RIU249 R3
BDI # 1347784
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
10.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456393
Number of Rows of Rollers:
Single Row