Page 1 of 6

Next

Compare
JB100CP0

COMPARE

JB100CP0

Description
JB100CP0 THIN SECTION BALL BEARING ; 10" ID X 10.625" OD X 0.3125" WID

RBC BEARINGS

Part # JB100CP0

BDI # 23209251

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7.95
Other Features: Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 10.625

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
JB100XP0

COMPARE

JB100XP0

Description
JB100XP0 THIN SECTION BALL BEARING ; 10" ID X 10.625" OD X 0.3125" WID

RBC BEARINGS

Part # JB100XP0

BDI # 23209253

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 10.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
H234610-2

COMPARE

H234610-2

Description
H234610-2 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD

TIMKEN

Part # H234610-2

BDI # 1356677

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 10.625
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 269.875
Other Features: Heavy Duty
Global Part Number GPN: 648406
Precision Class: Standard
Basic Number: H234610

Price Inventory : Available to order
Loading Price
QTY
4T-M238849/M2388#11

COMPARE

4T-M238849/M2388#11

Description
4T-M238849/M2388#11 TAPERED ROLLER BRG, SPACER ASSEMBLY (SMARTCATALOG)

NTN

Part # 4T-M238849/M2388 11

BDI # 25267670

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 10.625
Outside Diameter - Millimeter: 269.875
Bore - Millimeter: 187.325

Bore - Inch: 7.375
Other Features: 2 Single Cone | 2 Single Cup | Steel Cage
Precision Class: Standard
Basic Number: M238849

Price Inventory : Available to order
Loading Price
QTY
M238849DW-90095

COMPARE

M238849DW-90095

Description
M238849DW-90095 TAPERED ROLLER BRG ASSY ; 2-ROW 8-12 OD

TIMKEN

Part # M238849DW-90095

BDI # 1365641

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 10.625
Outside Diameter - Millimeter: 269.875
Bore - Millimeter: 187.325

Other Features: 1 Double Cone | 2 Single Cup | Medium Duty | With Keyway or Slot
Global Part Number GPN: 654418
Assembly Components: M238849DW (1) | M238810 (2) | M238810EA (1)
Basic Number: M238849
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY