Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
101.854
Inch - Metric:
Inch
Outside Diameter - Inch:
11.42
Length Thru Bore - Millimeter:
192.278
Length Thru Bore - Inch:
7.57
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
9507U
Description
9507U INSERT ROLLER BEARING ; 5-7/16" SHAFT DIA TAPRD ADPT
Part # 9507U
BDI # 18489802
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
101.854
Inch - Metric:
Inch
Outside Diameter - Inch:
11.42
Length Thru Bore - Millimeter:
192.278
Length Thru Bore - Inch:
7.57
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
101.854
Inch - Metric:
Inch
Outside Diameter - Inch:
11.42
Length Thru Bore - Millimeter:
206.502
Length Thru Bore - Inch:
8.13
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
5515U
Description
5515U INSERT ROLLER BEARING ; 5-15/16" SHAFT DIA CONCENTRIC
Part # 5515U
BDI # 18140979
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
101.854
Inch - Metric:
Inch
Outside Diameter - Inch:
11.42
Length Thru Bore - Millimeter:
206.502
Length Thru Bore - Inch:
8.13
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar