JP22049E-90C02
Description
JP22049E-90C02 TRB SINGLE ASSEMBLY ; NON-RETURNABLE 8.66" IDX12.13"ODX1.26" W
Part # JP22049E-90C02
BDI # 1361156
Features
Component:
Assembly
Flange Outside Diameter - Millimeter:
316
Inch - Metric:
Metric
Outside Diameter - Inch:
12.126
Flange Outside Diameter - Inch:
12.441
Outside Diameter - Millimeter:
308
Other Features:
1 Single Cone | 1 Single Cup | Hydra-Rib Bearing
Global Part Number GPN:
655853
Assembly Components:
JP22049E (1) | JP22019HR (1) | K142291 (1) | K142290 (1) | K518787 (2) | K143241 (1) | K143240 (1) | K142292R (1) | K143269 (1)
Precision Class:
Standard
Features
Height - Millimeter:
15
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
180
Height - Inch:
0.591
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.126
Other Features:
Single Row | Without Inner and Outer Rings | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
280ARYSL1782W30BC4
Description
280ARYSL1782W30BC4 CYL ROLLER BEARING ; 36 OD LONG PR ODUCT
Part # 280ARYSL1782W30BC4
BDI # 1329757
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
12.126
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
280ARYSL1782W30BC3
Description
280ARYSL1782W30BC3 CYL ROLLER BEARING ; NON-RETURNABLE 36 OD LONG PR ODUCT
Part # 280ARYSL1782W30BC3
BDI # 1329756
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
12.126
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No