H936349/H936#13
Description
H936349/H936#13 TAPERED ROLLER BEARING ; NON-RETURNABLE 6.625"ID 13"OD 7.25"W
Part # H936349/H936#13
BDI # 1219768
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
13
Outside Diameter - Millimeter:
330.2
Bore - Millimeter:
168.275
Bore - Inch:
6.625
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
H936349 (1) | H936-13 (1)
Basic Number:
H936349
Precision Class:
Standard
H936349/H936310DF
Description
H936349/H936310DF TAPERED RLR BRG ; NON-RETURNABLE 6.625"X13"X6.25"
Part # H936349/H936310DF
BDI # 1219770
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
13
Outside Diameter - Millimeter:
330.2
Bore - Millimeter:
168.275
Bore - Inch:
6.625
Other Features:
2 Single Cone | 1 Double Cup | Steel Cage
Assembly Components:
H936349 (2) | H936310DF (1)
Basic Number:
H936349
Precision Class:
Standard
H936310
Description
H936310 TAPERED ROLLER BRG CUP ; NON-RETURNABLE 2.125IN CUP WD
Part # H936310
BDI # 25266729
Features
Component:
Cup
Width - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
13
Outside Diameter - Millimeter:
330.2
Precision Class:
Standard
Width - Inch:
2.125
Basic Number:
H936310
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
13
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
13
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
447801
Number of Rows of Rollers:
Single Row