Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.354
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
6 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566525
Number of Rows of Rollers:
Quadruple Row
ASS360X390X2,3-A
Description
ASS360X390X2,3-A AXIAL BEARING WASHER ; POR NON RETURNABLE 360MM X 390MM X 2.3MM
Part # ASS360X390X2,3-A
BDI # 24861318
Features
Height - Millimeter:
2.3
Bore 1 - Inch:
14.173
Bore 2 - Millimeter:
360
Height - Inch:
0.091
Bore 2 - Inch:
14.173
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.354
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
5
Bore 1 - Inch:
14.173
Bore 2 - Millimeter:
360
Height - Inch:
0.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.354
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
15.354
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373047
Self Aligning:
No
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.354
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Extra Large Bearing
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)