KF-140 ARO
Description
KF-140 ARO ANGULAR CONTACT BALL BEARING ; NON RETURNABLE THIN SECTION
Part # KF-140 ARO
BDI # 201047
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
15.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KF-140 CPO
Description
KF-140 CPO DEEP GROOVE BALL BEARING ; NON RETURNABLE THIN SECTION
Part # KF-140 CPO
BDI # 201048
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19.05
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
15.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KF-140 XPO
Description
KF-140 XPO ANGULAR CONTACT BALL BEARING ; THIN SECTION
Part # KF-140 XPO
BDI # 201049
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
15.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
L357049-90050
Description
L357049-90050 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE 2-ROW 12-18 OD
Part # L357049-90050
BDI # 1362673
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
15.5
Outside Diameter - Millimeter:
393.7
Bore - Millimeter:
304.8
Other Features:
2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
659546
Assembly Components:
L357049 (2) | L357010CD (1) | L357049XA (1)
Basic Number:
L357049
Precision Class:
Standard
L357049-90053
Description
L357049-90053 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE 2-ROW 12-18 OD
Part # L357049-90053
BDI # 1362675
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
15.5
Outside Diameter - Millimeter:
393.7
Bore - Millimeter:
304.8
Other Features:
2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
658823
Assembly Components:
L357049 (2) | L357010CD (1) | L357049XB (1)
Basic Number:
L357049
Precision Class:
Standard