BT4B 328912 E3/C675
Description
BT4B 328912 E3/C675 TAPERED ROLLER BRG
Part # BT4B 328912 E3/C675
BDI # 22782879
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
19.252
Outside Diameter - Millimeter:
489
Bore - Millimeter:
356
Bore - Inch:
14.016
Precision Class:
Standard
LSM300BRHATL
Description
LSM300BRHATL CYL RLR BEARING HOUSING ; RETAINED
Part # LSM300BRHATL
BDI # 20349615
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.252
Length Thru Bore - Millimeter:
143
Length Thru Bore - Inch:
5.63
Other Features:
Single Row | Split Roller | Light Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
LSM300BXHATL
Description
LSM300BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Part # LSM300BXHATL
BDI # 20349623
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.252
Length Thru Bore - Millimeter:
143
Length Thru Bore - Inch:
5.63
Other Features:
Single Row | Split Roller | Light Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
LSM300BRHKPS
Description
LSM300BRHKPS CYL RLR BEARING HOUSING ; 300MM BORE RETAINED
Part # LSM300BRHKPS
BDI # 22811505
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.252
Length Thru Bore - Millimeter:
143
Length Thru Bore - Inch:
5.63
Other Features:
Single Row | Split Roller | Light Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
LSM300BRHRSS
Description
LSM300BRHRSS CYL RLR BEARING HOUSING ; 300MM BORE RETAINED
Part # LSM300BRHRSS
BDI # 22811511
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.252
Length Thru Bore - Millimeter:
143
Length Thru Bore - Inch:
5.63
Other Features:
Single Row | Split Roller | Light Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion