Page 1 of 3

Next

Compare
8E-NK34X59X20-1PX1

COMPARE

8E-NK34X59X20-1PX1

Description
NTN 8E-NK34X59X20-1PX1

NTN

Part # 8E-NK34X59X20-1PX1

BDI # 1213797

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.323
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Steel Cage | Special Tolerance | Harden Case
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
TRU 405930 UU

COMPARE

TRU 405930 UU

Description
TRU 405930 UU ROLLER BEARING ; 40MM ID X 59MM OD X 30MM W CAGED

IKO

Part # TRU 405930 UU

BDI # 23284824

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 62500N Static Load Rating | 34700N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
AB41386

COMPARE

AB41386

Description
NTN AB41386

NTN

Part # AB41386

BDI # 15006827

Features

Enclosure: 1 Seal
Outer Race Width - Millimeter: 17.5
Other Features: Deep Groove | Passenger Car Gearbox Bearing | With Snap Ring Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.323

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
ZS3159

COMPARE

ZS3159

Description
ZS3159 THRUST WASHER ; 31MM BORE 1 59MM OD 8MM HGT

INA

Part # ZS3159

BDI # 1412288

Features

Height - Millimeter: 8
Bore 1 - Inch: 1.22
Bore 2 - Millimeter: 31
Height - Inch: 0.315
Bore 2 - Inch: 1.22

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 2.323
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
GTR 455930

COMPARE

GTR 455930

Description
GTR 455930 NEEDLE ROLLER BEARING ; 45MM ID X 59MM OD X 30MM W MACHINED

IKO

Part # GTR 455930

BDI # 23284928

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.323
Retainer: No
Separable: No
Other Features: 2 Rib Outer Ring | Full Complement | Mallet Shaped Roller | With Stop Ring
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY