Page 1 of 2

Next

Compare
418/414/Q

COMPARE

418/414/Q

Description
418/414/Q

SKF

Part # 418/414/Q

BDI # 1252269

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 3.504
Outside Diameter - Millimeter: 89
Bore - Millimeter: 38

Bore - Inch: 1.496
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: 418 (1) |414 (1)
Basic Number: 418
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
368 A/362 A

COMPARE

368 A/362 A

Description
368 A/362 A/Q

SKF

Part # 368 A/362 A/Q

BDI # 1414526

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 3.504
Outside Diameter - Millimeter: 89
Bore - Millimeter: 51

Bore - Inch: 2.008
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: 368 (1) |362 (1)
Basic Number: 368A
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
TR708945

COMPARE

TR708945

Description
TR708945 NEEDLE ROLLER BEARING ; 70MM ID X 89MM OD X 45MM W MACHINED

IKO

Part # TR708945

BDI # 17219597

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.504
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Machined Type
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
MA1215

COMPARE

MA1215

Description
MA1215 CYLINDRICAL ROLLER BEARING ; POR

NSK

Part # MA1215

BDI # 17760328

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 3.504
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
TRU 608945 UU

COMPARE

TRU 608945 UU

Description
TRU 608945 UU ROLLER BEARING ; 60MM ID X 89MM OD X 45MM W CAGED

IKO

Part # TRU 608945 UU

BDI # 23284844

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.504
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 152000N Static Load Rating | 88100N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY