MR1012EAHL

COMPARE

MR1012EAHL

Description
MR1012EAHL CYLINDRICAL ROLLER BEARING ; 60MM IDX95MM ODX18MM W OPEN

NTN

Part # MR1012EAHL

BDI # 17148560

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.742
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | Blind Dowel Hole in Outer Ring OD | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452751
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M1012EAHL

COMPARE

M1012EAHL

Description
M1012EAHL BEARING OUTER RING ; 95.044MM ODX18MM W

NTN

Part # M1012EAHL

BDI # 17147868

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.742
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN: 452222
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M1012CA

COMPARE

M1012CA

Description
M1012CA#BW ; POR CYLINDRICAL ROLLER BEARING

NTN

Part # M1012CA#BW

BDI # 17147867

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 3.742
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Outer Ring
Global Part Number GPN: 452220
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY