230/530B
Description
230/530B SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 230/530B
BDI # 17140445
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Outside Diameter - Millimeter:
780
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
618/630 MA/C3
Description
618/630 MA/C3 DEEP GROOVE BALL BEARING ; 780MMX69MM SINGLE ROW
Part # 618/630 MA/C3
BDI # 1255688
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
618/630 MA/C4
Description
618/630 MA/C4 DEEP GROOVE BALL BRG ; 780MMX69MM SINGLE ROW
Part # 618/630 MA/C4
BDI # 1255689
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
230/530CAME4C3
Description
230/530CAME4C3 SPHERICAL ROLLER BEARING ; POR 530MM BOREX780MM ODX185 MM W
Part # 230/530CAME4C3
BDI # 19373705
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/530YMBW507C08
Description
230/530YMBW507C08 SPHERICAL RLR BRG
Part # 230/530YMBW507C08
BDI # 1318029
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing