KG350AR0
Description
KG350AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG350AR0
BDI # 797427
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KG350XP0
Description
KG350XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG350XP0
BDI # 797429
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
LM881245DW-904A5
Description
LM881245DW-904A5 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 36-48 OD
Part # LM881245DW-904A5
BDI # 1365333
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Outside Diameter - Millimeter:
939.8
Bore - Millimeter:
635
Bore - Inch:
25
Other Features:
Steel Material
Assembly Components:
LM881245DW-40831 (1) | LM881214-40000 (2) | LM881214EA-20000 (1)
Basic Number:
LM881245DW
Precision Class:
Standard
KG-350 XPO
Description
KG-350 XPO ANGULAR CONTACT BALL BEARING ; NON RETURNABLE THIN SECTION
Part # KG-350 XPO
BDI # 201133
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG-350 ARO
Description
KG-350 ARO ANGULAR CONTACT BALL BEARING ; NON RETURNABLE THIN SECTION
Part # KG-350 ARO
BDI # 201130
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)