Page 1 of 3

Next

Compare
SX09A99LLU

COMPARE

SX09A99LLU

Description
SX09A99LLU INSERT BEARING ; NON-RETURNABLE 45MM ID 118MM OD 32MM W

NTN

Part # SX09A99LLU

BDI # 1231023

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 32
Other Features: Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C
Inch - Metric: Metric
Outside Diameter - Inch: 4.646

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Smaller Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
TR9311850

COMPARE

TR9311850

Description
TR9311850 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # TR9311850

BDI # 17219599

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.646
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Machined Type
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K110X118X30

COMPARE

K110X118X30

Description
NTN K110X118X30

NTN

Part # K110X118X30

BDI # 1221030

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.646
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K-110 X 118 X 30

COMPARE

K-110 X 118 X 30

Description
K-110 X 118 X 30 NEEDLE BEARING

CONSOLIDATED BEARING

Part # K-110 X 118 X 30

BDI # 200327

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.646
Retainer: Yes
Separable: No
Global Part Number GPN: 371437
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K-110 X 118 X 34

COMPARE

K-110 X 118 X 34

Description
K-110 X 118 X 34 NEEDLE BEARING

CONSOLIDATED BEARING

Part # K-110 X 118 X 34

BDI # 200328

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.646
Retainer: Yes
Separable: No
Global Part Number GPN: 371438
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY