Page 1 of 3

Next

Compare
MR1311EAHL

COMPARE

MR1311EAHL

Description
MR1311EAHL CYLINDRICAL ROLLER BEARING ; 55 MM ID X 120 MM OD X 29 MM W OPEN

NTN

Part # MR1311EAHL

BDI # 17148200

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.727
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | Blind Dowel Hole in Outer Ring OD | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452830
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M1213EAHL

COMPARE

M1213EAHL

Description
M1213EAHL BEARING OUTER RING ; 120.056 MM OD X 23 MM W

NTN

Part # M1213EAHL

BDI # 1222503

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.727
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN: 452313
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M1213CAH

COMPARE

M1213CAH

Description
M1213CAH BEARING OUTER RING ; 120.056 MM OD X 23 MM W

NTN

Part # M1213CAH

BDI # 1222501

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 4.727
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN: 452311
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M1213DA

COMPARE

M1213DA

Description
M1213DA BEARING OUTER RING ; 120.056 MM OD X 23 MM W

NTN

Part # M1213DA

BDI # 1222502

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 4.727
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Outer Ring | Standard Capacity
Global Part Number GPN: 452312
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M5213EAX

COMPARE

M5213EAX

Description
M5213EAX BEARING OUTER RING ; NON RETURNABLE 120 MM OD X 38.1 MM W

NTN

Part # M5213EAX

BDI # 1222662

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.727
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY