Page 1 of 5

Next

Compare
241/710-B-K30-MB

COMPARE

241/710-B-K30-MB

Description
241/710-B-K30-MB SPHERICAL ROLLER BRG

FAG

Part # 241/710-B-K30-MB

BDI # 1142883

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/710-B-K30-MB-C3

COMPARE

241/710-B-K30-MB-C3

Description
241/710-B-K30-MB-C3 SPHERICAL ROLLER BRG ; 710MM X 1150MM X 438MM

FAG

Part # 241/710-B-K30-MB-C3

BDI # 1142884

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/710CAMK30E4

COMPARE

241/710CAMK30E4

Description
241/710CAMK30E4 SPHERICAL ROLLER BEARING ; POR 710MM BOREX1150MM ODX438MM W

NSK

Part # 241/710CAMK30E4

BDI # 20400594

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SL1818/950-E-TB

COMPARE

SL1818/950-E-TB

Description
SL1818/950-E-TB CYL ROLLER BEARING ; POR NON RETURNABLE

INA

Part # SL1818/950-E-TB

BDI # 24862000

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 45.276
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU20/800-E-M1A-J30PC

COMPARE

NU20/800-E-M1A-J30PC

Description
POR NU20/800-E-M1A-J30PC CYL ROLLER BRG

FAG

Part # NU20/800-E-M1A-J30PC

BDI # 24860390

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 45.276
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY