Page 1 of 2

Next

Compare
618/1060-MA-C4

COMPARE

618/1060-MA-C4

Description
618/1060-MA-C4 DEEP GROOVE BALL BEARING ; NON RETURNABLE 1060MM X 1280MM

FAG

Part # 618/1060-MA-C4

BDI # 1148978

Features

Enclosure: Open
Outer Race Width - Millimeter: 100
Other Features: Deep Groove | Outer Ring Guidance
Inch - Metric: Metric
Outside Diameter - Inch: 50.394

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
241/800-B-K30-MB-C3

COMPARE

241/800-B-K30-MB-C3

Description
FAG 241/800-B-K30-MB-C3

FAG

Part # 241/800-B-K30-MB-C3

BDI # 1142897

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 50.394
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/800ME4

COMPARE

231/800ME4

Description
231/800ME4 SPHERICAL ROLLER BEARING ; POR NON RET 800MM BOREX1280MM ODX375MM W

NSK

Part # 231/800ME4

BDI # 1184670

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 50.394
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/710KYMDW33W916AC3

COMPARE

232/710KYMDW33W916AC3

Description
232/710KYMDW33W916AC3 SPHERICAL RLR BRG ; NON-RETURNABLE 900MM OD

TIMKEN

Part # 232/710KYMDW33W916AC3

BDI # 24623838

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 50.394
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/900YMDWEW886FC7

COMPARE

230/900YMDWEW886FC7

Description
230/900YMDWEW886FC7 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 230/900YMDWEW886FC7

BDI # 24716522

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C7
Inch - Metric: Metric

Outside Diameter - Inch: 50.394
Other Features: Two Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY