150CCB1318 R3
Description
150CCB1318 R3 CYLINDRICAL ROLLER BRG ; SGL ROW
Part # 150CCB1318 R3
BDI # 1310835
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Not Available
Separable:
Not Available
Internal Clearance:
C3-Loose
Number of Rows of Rollers:
Single Row
Snap Ring:
No