Page 1 of 7

Next

Compare
JB090XP0

COMPARE

JB090XP0

Description
JB090XP0 THIN SECTION BALL BEARING ; 9" ID X 9.625" OD X 0.3125" WID

RBC BEARINGS

Part # JB090XP0

BDI # 23209249

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 9.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
S1U-DI-125M

COMPARE

S1U-DI-125M

Description
S1U-DI-125M DBL INTERLOCK BRG ; NON RETURNABLE

DODGE

Part # S1U-DI-125M

BDI # 241122

Features

Inch - Metric: Metric
Outside Diameter - Inch: 9.625
Length Thru Bore - Millimeter: 184.15
Length Thru Bore - Inch: 7.25
Other Features: Double Row | Double Interlock | With Set Screw | 242.9MM Machine Side Outside Diameter

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
81630-90109

COMPARE

81630-90109

Description
81630-90109 TAPERED ROLLER BEARING ASSY ; 2-ROW 8-12 OD

TIMKEN

Part # 81630-90109

BDI # 1351608

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 9.625
Outside Diameter - Millimeter: 244.475
Bore - Millimeter: 159.944

Other Features: 2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Global Part Number GPN: 658839
Assembly Components: 81630 (2) | 81963CD (1) | X1S-81630 (1)
Basic Number: 81630
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
KB090XP0

COMPARE

KB090XP0

Description
KB090XP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK

RBC BEARINGS

Part # KB090XP0

BDI # 797205

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 9.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KB090CP0

COMPARE

KB090CP0

Description
KB090CP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK

RBC BEARINGS

Part # KB090CP0

BDI # 797204

Features

Enclosure: Open
Outer Race Width - Millimeter: 7.95
Other Features: Snap Over Cage | Thin Section
Inch - Metric: Inch
Outside Diameter - Inch: 9.625

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY