2MM222WI TUX
Description
2MM222WI TUX PRECISION BALL BEARING ; POR TRIPLEX PHENOLIC 110MM BORE AC
Part # 2MM222WI TUX
BDI # 22843469
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
2MMC222WI TUX
Description
2MMC222WI TUX PRECISION BALL BEARING ; POR TRIPLEX PHENOLIC 110MM BORE AC
Part # 2MMC222WI TUX
BDI # 22843881
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
2MMC222WI TUM
Description
2MMC222WI TUM PRECISION BALL BEARING ; POR TRIPLEX PHENOLIC 110MM BORE AC
Part # 2MMC222WI TUM
BDI # 22843895
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
L-2226-C
Description
L-2226-C CYLINDRICAL ROLLER BRG ; NON RETURNABLE SGL ROW
Part # L-2226-C
BDI # 1362517
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Other Features:
Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
3MMC222WI TUX
Description
3MMC222WI TUX PRECISION BALL BEARING ; POR TRIPLEX PHENOLIC 110MM BORE AC
Part # 3MMC222WI TUX
BDI # 22843947
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring