618/900 MA
Description
618/900 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/900 MA
BDI # 1267954
Features
Enclosure:
Open
Outer Race Width - Millimeter:
85
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2113
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
68/900L1
Description
68/900L1 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 68/900L1
BDI # 17145449
Features
Enclosure:
Open
Outer Race Width - Millimeter:
85
Other Features:
Deep Groove | Riveted Solid Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
618/900 MA/C3
Description
618/900 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/900 MA/C3
BDI # 1259290
Features
Enclosure:
Open
Outer Race Width - Millimeter:
85
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
618/850 MA
Description
618/850 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/850 MA
BDI # 1258565
Features
Enclosure:
Open
Outer Race Width - Millimeter:
82
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3088
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
293/800-E1-XL-MB
Description
293/800-E1-XL-MB X-LIFE BEARING ; SPHERICAL ROLLER NON-RETURNABLE POR
Part # 293/800-E1-XL-MB
BDI # 24858218
Features
Height - Millimeter:
230
Bore 1 - Inch:
31.496
Bore 2 - Millimeter:
965
Height - Inch:
9.055
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
46.457
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass