SL1818/850-E
Description
SL1818/850-E CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE
Part # SL1818/850-E
BDI # 19265332
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU28/850-M1A
Description
NU28/850-M1A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE
Part # NU28/850-M1A
BDI # 24860526
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU28/850L1
Description
NU28/850L1 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NU28/850L1
BDI # 17149029
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
KG400XP0
Description
KG400XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG400XP0
BDI # 797432
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
42
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
SL1818/950-E-TB
Description
SL1818/950-E-TB CYL ROLLER BEARING ; POR NON RETURNABLE
Part # SL1818/950-E-TB
BDI # 24862000
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No