Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
36
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
71
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
S1U-DI-215R DBL INTERLOCK BRG COATED BOM
Description
S1U-DI-215R DBL INTERLOCK BRG COATED ; ROLLER COATED BO
Part # S1U-DI-215R DBL INTERLOCK BRG COATED BOM
BDI # 27379999
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.63
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Other Features:
Double Row | Double Interlock | With Set Screw | 5.56" Machine Side Outside Diameter
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
QAMC13A060ST
Description
QAMC13A060ST CARTRIDGE SPH RLR BRG ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK
Part # QAMC13A060ST
BDI # 773782
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
86.106
Length Thru Bore - Inch:
3.39
Other Features:
Double Row | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
MMC2300G07
Description
MMC2300G07 CART RLR BRG ; POR MTO 3" SHAFT DIA CI CARTRIDGE BLOCK
Part # MMC2300G07
BDI # 24122722
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.875
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Other Features:
Single Set Collar
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
QMMC13J207SN
Description
QMMC13J207SN CARTRIDGE SPH RLR BRG ; NON-RETURNABLE ECC LOCK SOLID-BLOCK
Part # QMMC13J207SN
BDI # 756438
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
85.598
Length Thru Bore - Inch:
3.37
Other Features:
Double Row | With Grub Screw | Viton Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion