JB110CP0
Description
JB110CP0 THIN SECTION BALL BEARING ; 11" ID X 11.625" OD X 0.3125" WID
Part # JB110CP0
BDI # 23209255
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
11.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
LM844010-3
Description
LM844010-3 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD
Part # LM844010-3
BDI # 1365304
Features
Component:
Cup
Width - Millimeter:
34.925
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
295.275
Other Features:
Light Medium Duty
Precision Class:
Class 3
Basic Number:
LM844010 #3
LM844010-2
Description
LM844010-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 8-12 OD
Part # LM844010-2
BDI # 1365303
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
295.275
Other Features:
Light Medium Duty
Global Part Number GPN:
645747
Precision Class:
Standard
Basic Number:
LM844010
LM844010DC-2
Description
LM844010DC-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE 8-12 OD
Part # LM844010DC-2
BDI # 1365305
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
295.275
Other Features:
Light Medium Duty | Hole in OD for Locking Pin
Global Part Number GPN:
650266
Precision Class:
Standard
Basic Number:
LM844010DC
KB-110 XPO
Description
KB-110 XPO ANGULAR CONTACT BALL BEARING ; NON RETURNABLE THIN SECTION
Part # KB-110 XPO
BDI # 200818
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)