Page 1 of 5

Next

Compare
RNU5804C3PX1

COMPARE

RNU5804C3PX1

Description
RNU5804C3PX1 CYLINDRICAL ROLLER BEARING

NTN

Part # RNU5804C3PX1

BDI # 17149356

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RXLS-11 1/2

COMPARE

RXLS-11 1/2

Description
RXLS-111/2 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE

CONSOLIDATED BEARING

Part # RXLS-11 1/2

BDI # 209071

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 15.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
YRT260-C

COMPARE

YRT260-C

Description
YRT260-C AXIAL/RLR BEARING ; 260MM ID X 385MM OD X 5MM WD

INA

Part # YRT260-C

BDI # 19265499

Features

Height - Millimeter: 55
Bore 1 - Inch: 10.236
Bore 2 - Millimeter: 260
Height - Inch: 2.165
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 15.157
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
YRTS260-C

COMPARE

YRTS260-C

Description
YRTS260-C AXIAL/RADIAL ROLLER BEARING ; POR NON RETURNABLE 260MM ID X 385MM OD

INA

Part # YRTS260-C

BDI # 19265498

Features

Height - Millimeter: 55
Bore 1 - Inch: 10.236
Bore 2 - Millimeter: 260
Height - Inch: 2.165
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 15.157
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
YRTC260-XL

COMPARE

YRTC260-XL

Description
YRTC260-XL X-LIFE AXIAL/RADIAL RLR BRG ; 260MM X 385MM X 55MM

INA

Part # YRTC260-XL

BDI # 24319871

Features

Height - Millimeter: 55
Bore 1 - Inch: 10.236
Bore 2 - Millimeter: 260
Height - Inch: 2.165
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 15.157
Other Features: For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY