Page 1 of 134

Next

Compare
23064 CC/W33

COMPARE

23064 CC/W33

Description
23064 CC/W33

SKF

Part # 23064 CC/W33

BDI # 1418944

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23064EJW507C08

COMPARE

23064EJW507C08

Description
23064EJW507C08 SPHERICAL RLR BRG ; 320MM ID 480MM OD 121MM WD

TIMKEN

Part # 23064EJW507C08

BDI # 20288425

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NNU4972-S-M

COMPARE

NNU4972-S-M

Description
NNU4972S.M ; CYLINDRICAL ROLLER BEARING

FAG

Part # NNU4972-S-M

BDI # 18102411

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNU-4972 MS P/5 C/3

COMPARE

NNU-4972 MS P/5 C/3

Description
NNU-4972 MS P/5 C/3 CYLINDRICAL RLR BRG ; NON RETURNABLE

CONSOLIDATED BEARING

Part # NNU-4972 MS P/5 C/3

BDI # 205559

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Bronze
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 446211
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NNU-4972-KMS P/5

COMPARE

NNU-4972-KMS P/5

Description
NNU-4972-KMS P/5 CYLINDRICAL ROLLER BRG ; NON RETURNABLE

CONSOLIDATED BEARING

Part # NNU-4972-KMS P/5

BDI # 205560

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Tapered
Retainer: Yes

Cage Material: Bronze
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 446212
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY