Page 1 of 10

Next

Compare
NNU49/500KE44CC1P4

COMPARE

NNU49/500KE44CC1P4

Description
NNU49/500KE44CC1P4 CYLINDRICAL RLR BRG

NSK

Part # NNU49/500KE44CC1P4

BDI # 17760751

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.378
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
29476M

COMPARE

29476M

Description
29476M SPHERICAL ROLLER THRUST BEARING ; 380MM BOREX670MM ODX175MM W

NSK

Part # 29476M

BDI # 1185358

Features

Height - Millimeter: 175
Bore 1 - Inch: 14.961
Height - Inch: 6.89
Thrust Bearing: Yes
Inch - Metric: Metric

Outside Diameter - Inch: 26.378
Other Features: Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
29476EM

COMPARE

29476EM

Description
29476EM THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE BRASS CAGE 24 OD

TIMKEN

Part # 29476EM

BDI # 20352941

Features

Height - Millimeter: 175
Bore 1 - Inch: 14.961
Bore 2 - Millimeter: 477
Height - Inch: 6.89
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 26.378
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
NCF29/500VC3

COMPARE

NCF29/500VC3

Description
NCF29/500VC3 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # NCF29/500VC3

BDI # 21955409

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.378
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/500KYMBW507C08C3

COMPARE

239/500KYMBW507C08C3

Description
239/500KYMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 239/500KYMBW507C08C3

BDI # 24856143

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 26.378
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY