618/600-MA-C4
Description
618/600-MA-C4 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 600MM X 730MM
Part # 618/600-MA-C4
BDI # 1149009
Features
Enclosure:
Open
Outer Race Width - Millimeter:
60
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
618/600 MA/C3
Description
618/600 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT. BB +420MM LSB
Part # 618/600 MA/C3
BDI # 1258435
Features
Enclosure:
Open
Outer Race Width - Millimeter:
60
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1996
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
618/600 MA
Description
618/600 MA DEEP GROOVE BALL BRG ; THIN SECT. BB +420MM LSB
Part # 618/600 MA
BDI # 1268300
Features
Enclosure:
Open
Outer Race Width - Millimeter:
60
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1996
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
LM974535DW-90010
Description
LM974535DW-90010 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 24-36 OD
Part # LM974535DW-90010
BDI # 1365356
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
28.875
Outside Diameter - Millimeter:
733.425
Bore - Millimeter:
482.6
Other Features:
1 Double Cone | 2 Single Cup | Light Medium Duty | With Keyway or Slot
Global Part Number GPN:
660608
Assembly Components:
LM974535DW (1) | LM974511 (2)
Basic Number:
LM974535
Precision Class:
Standard