Page 1 of 7

Next

Compare
KG300CP0

COMPARE

KG300CP0

Description
KG300CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG300CP0

BDI # 797425

Features

Enclosure: Open
Outer Race Width - Millimeter: 25.4
Other Features: Snap Over Cage | Thin Section
Inch - Metric: Inch
Outside Diameter - Inch: 32

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KG300XP0

COMPARE

KG300XP0

Description
KG300XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG300XP0

BDI # 797426

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 32
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
L281146-90024

COMPARE

L281146-90024

Description
L281146-90024 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD

TIMKEN

Part # L281146-90024

BDI # 1362553

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 32
Outside Diameter - Millimeter: 812.8
Bore - Millimeter: 660.248

Other Features: 1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN: 660231
Assembly Components: L281146 (1) | L281110 (1)
Basic Number: L281146
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
L281147-904A1

COMPARE

L281147-904A1

Description
L281147-904A1 TAPERED ROLLER BEARING ; NON-RETURNABLE

TIMKEN

Part # L281147-904A1

BDI # 1362555

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 32
Outside Diameter - Millimeter: 812.8
Bore - Millimeter: 660.4

Other Features: 2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 655581
Assembly Components: L281147 (2) | L281110CD (1) | L281147XA (1)
Basic Number: L281147
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
L281148-904A2

COMPARE

L281148-904A2

Description
L281148-904A2 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 24-36 OD

TIMKEN

Part # L281148-904A2

BDI # 1362557

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 32
Outside Diameter - Millimeter: 812.8
Bore - Millimeter: 660.4

Other Features: 2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 657600
Assembly Components: L281148 (2) | L281110CD (1) | L281147XA (1)
Basic Number: L281148
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY