Page 1 of 18

Next

Compare
241/500-BEA-XL-K30-MB1

COMPARE

241/500-BEA-XL-K30-MB1

Description
241/500-BEA-XL-K30-MB1 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER

FAG

Part # 241/500-BEA-XL-K30-MB1

BDI # 19408909

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/500-KM

COMPARE

231/500-KM

Description
231/500-KM SPHERICAL ROLLER BEARING ; TAPERED BORE

CONSOLIDATED BEARING

Part # 231/500-KM

BDI # 213838

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
E-241/500EMK30W33C3

COMPARE

E-241/500EMK30W33C3

Description
E-241/500EMK30W33C3 ; POR ROLLER BEARING

NTN

Part # E-241/500EMK30W33C3

BDI # 25143615

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/530CAMKC3P55W507

COMPARE

231/530CAMKC3P55W507

Description
231/530CAMKC3P55W507 SPHERICAL RLR BRG ; 530MM BOREX870MM ODX272MM W 2-ROW

NSK

Part # 231/530CAMKC3P55W507

BDI # 24666239

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU 2292 MA/VA454

COMPARE

NU 2292 MA/VA454

Description
NU 2292 MA/VA454 CYL ROLLER BRG ; +420MM LSB

SKF

Part # NU 2292 MA/VA454

BDI # 1305274

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.677
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY