GE45-XL-KRR-B
Description
GE45-XL-KRR-B X-LIFE INSERT BALL BEARING ; NON-RETURNABLE WITH ECC LOCK COLLAR
Part # GE45-XL-KRR-B
BDI # 18312405
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
56.3
Outer Race Profile:
Spherical
Global Part Number GPN:
561952
Mounting Method:
Eccentric Collar
GE45-XL-KLL-B
Description
GE45-XL-KLL-B X-LIFE INSERT BALL BEARING ; NON-RETURNABLE WITH ECC LOCK COLLAR
Part # GE45-XL-KLL-B
BDI # 1173262
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
56.3
Outer Race Profile:
Spherical
Global Part Number GPN:
561950
Mounting Method:
Eccentric Collar
RAE45-XL-NPP-FA106
Description
RAE45-XL-NPP-FA106 X-LIFE BALL BRG ; NON-RETURNABLE INSERT W/ECC LOCK COLLAR
Part # RAE45-XL-NPP-FA106
BDI # 1412138
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
43.8
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
40.132
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
80.772
Length Thru Bore - Inch:
3.18
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
AELS209-110NW3
Description
AELS209-110NW3 ECCNT LOCK BALL BEARING ; SINGLE ROW 45MM BORE 85MM OD
Part # AELS209-110NW3
BDI # 21554176
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Light Duty | Steel Cage | Snap Ring Groove | Cup Point Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
43.713
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar