Page 1 of 3

Next

Compare
NU2210-E-XL-M1-C3

COMPARE

NU2210-E-XL-M1-C3

Description
NU2210-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU2210-E-XL-M1-C3

BDI # 1411353

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448803
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU2210-E-XL-JP3-C3

COMPARE

NU2210-E-XL-JP3-C3

Description
NU2210-E-XL-JP3-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE

FAG

Part # NU2210-E-XL-JP3-C3

BDI # 1163742

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 565761
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
1210-TVH

COMPARE

1210-TVH

Description
1210-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 50MM X 90MM

FAG

Part # 1210-TVH

BDI # 1410737

Features

Enclosure: Open
Outer Race Width - Millimeter: 20
Other Features: Allowable Misalignment 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
1210-TVH-C3

COMPARE

1210-TVH-C3

Description
1210-TVH-C3 SELF-ALIGNING BALL BEARING ; DOUBLE ROW

FAG

Part # 1210-TVH-C3

BDI # 1410738

Features

Enclosure: Open
Outer Race Width - Millimeter: 20
Other Features: Allowable Misalignment 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Cage Material: Polyamide
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
416821002L

COMPARE

416821002L

Description
416821002L DEEP GRV BALL BEARING ; POR 6210C3 DBL SHLD STL ABEC1S POLYREX E

BALDOR-RELIANCE

Part # 416821002L

BDI # 21788451

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 20
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY