Page 1 of 3

Next

Compare
GE55-XL-KTT-B

COMPARE

GE55-XL-KTT-B

Description
GE55-XL-KTT-B

INA

Part # GE55-XL-KTT-B

BDI # 1173281

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 25
Other Features: Single Row | With Set Screw
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 71.4
Outer Race Profile: Spherical
Global Part Number GPN: 561956
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
GE55-XL-KRR-B

COMPARE

GE55-XL-KRR-B

Description
GE55-XL-KRR-B X-LIFE INSERT BALL BEARING ; NON-RETURNABLE WITH ECC LOCK COLLAR

INA

Part # GE55-XL-KRR-B

BDI # 1173282

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 25
Other Features: Single Row | With Set Screw
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 71.4
Outer Race Profile: Spherical
Global Part Number GPN: 561957
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
ERX-32 XLO

COMPARE

ERX-32 XLO

Description
ERX-32 XLO INSERT BEARING ; 2IN BORE WD INNER RING SS LOCKING

SEALMASTER

Part # ERX-32 XLO

BDI # 333595

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 30.175
Other Features: Single Row | Standard Duty | Black Oxide Coated | Extra Low Drag | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 55.575
Outer Race Profile: Cylindrical
Global Part Number GPN: 563657
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
1309 EKTN/SNW 109X1.1/2

COMPARE

1309 EKTN/SNW 109X1.1/2

Description
1309 EKTN/SNW 109X1.1/2 PLW BLOCK BRG

SKF

Part # 1309 EKTN/SNW 109X1.1/2

BDI # 24986687

Features

Enclosure: Open
Outer Race Width - Millimeter: 25
Other Features: 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
ZMC2045MM

COMPARE

ZMC2045MM

Description
ZMC2045MM CARTRIDGE ROLLER BEARING ; 45MM SHAFT DIA

REXNORD

Part # ZMC2045MM

BDI # 18148811

Features

Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 79.375
Length Thru Bore - Inch: 3.125
Other Features: Double Row | Self Aligning | Normal Duty | Single Set Screw

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Spherical Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY