MR1311EAHL

COMPARE

MR1311EAHL

Description
MR1311EAHL CYLINDRICAL ROLLER BEARING ; 55 MM ID X 120 MM OD X 29 MM W OPEN

NTN

Part # MR1311EAHL

BDI # 17148200

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.727
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | Blind Dowel Hole in Outer Ring OD | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452830
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY