Features
Height - Millimeter:
308
Bore 1 - Inch:
27.953
Bore 2 - Millimeter:
917
Height - Inch:
12.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
989RXS3444
Description
989RXS3444 CYLINDRICAL ROLLER BEARING ; 36 OD MULTI-ROW
Part # 989RXS3444
BDI # 1353164
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
TS3-6E-230/850BL#01
Description
TS3-6E-230/850BL#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # TS3-6E-230/850BL#01
BDI # 17149927
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
High Temperature upto 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/850CAME4
Description
230/850CAME4 SPHERICAL ROLLER BEARING ; POR 850MM BOREX1220MM ODX272MM W 2-ROW
Part # 230/850CAME4
BDI # 1184466
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/850 CAK/C083W507
Description
230/850 CAK/C083W507 SPHR ROLLER BRG
Part # 230/850 CAK/C083W507
BDI # 1247103
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing