Page 1 of 2

Next

Compare
AKL3915

COMPARE

AKL3915

Description
NOT AVAILABLE IN US

INA

Part # AKL3915

BDI # 18317779

Features

Height - Millimeter: 41
Bore 1 - Inch: 2.953
Bore 2 - Millimeter: 75.209
Height - Inch: 1.614
Bore 2 - Inch: 2.961

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 5.039
Other Features: Single Row | Deep Groove
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
3915

COMPARE

3915

Description
3915 THRUST BALL BEARING

CONSOLIDATED BEARING

Part # 3915

BDI # 215793

Features

Height - Millimeter: 41
Bore 1 - Inch: 2.953
Bore 2 - Millimeter: 75.2
Height - Inch: 1.614
Bore 2 - Inch: 2.961

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 5.039
Other Features: Single Row
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
K-120 X 128 X 25

COMPARE

K-120 X 128 X 25

Description
K-120 X 128 X 25 NEEDLE BEARING

CONSOLIDATED BEARING

Part # K-120 X 128 X 25

BDI # 200339

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 5.039
Retainer: Yes
Separable: No
Global Part Number GPN: 371449
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY

COMPARE

F-229678. ZKLFA

Description
F-229678. ZKLFA BALL BEARING ; ANGULAR CONTACT DOUBLE ROW

INA

Part # F-229678. ZKLFA

BDI # 23941766

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.039
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 60 Degree
Cage Material: Steel
Internal Clearance: CN-Normal
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
23148CAMKDD2E4C3TF

COMPARE

23148CAMKDD2E4C3TF

Description
23148CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 240MM BOREX400MM ODX128MM W 2-ROW

NSK

Part # 23148CAMKDD2E4C3TF

BDI # 24666261

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.039
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY