W61018EAX

COMPARE

W61018EAX

Description
W61018EAX CYLINDRICAL ROLLER BEARING ; TYPE"W"

NTN

Part # W61018EAX

BDI # 1237793

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.514
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID | Blind Dowel Hole in Outer Ring ID | High Capacity
Global Part Number GPN: 453982
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MR1313EAHL

COMPARE

MR1313EAHL

Description
MR1313EAHL CYLINDRICAL ROLLER BEARING ; 65 MM ID X 140 MM OD

NTN

Part # MR1313EAHL

BDI # 17148207

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.514
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | Blind Dowel Hole in Outer Ring OD | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452840
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY