MM9321WI3DUH
Description
MM9321WI3DUH PRECISION BALL BEARING ; EA = PAA/SET
Part # MM9321WI3DUH
BDI # 1366946
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
5.709
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
101TAC145ASUC11PN7B
Description
101TAC145ASUC11PN7B AC BALL BEARING ; 101.6MM BOREX145MM ODX22.225MM W
Part # 101TAC145ASUC11PN7B
BDI # 1183372
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
5.709
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | Standard Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
NP183151-2
Description
NP183151-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # NP183151-2
BDI # 1368143
Features
Component:
Cup
Width - Millimeter:
27
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.709
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
145.009
Global Part Number GPN:
650539
Precision Class:
Standard
Basic Number:
NP183151
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
25
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.709
Length Thru Bore - Millimeter:
92.075
Outer Race Profile:
Spherical
Global Part Number GPN:
561741
Mounting Method:
Eccentric Collar
NP409741-2
Description
NP409741-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # NP409741-2
BDI # 1368390
Features
Component:
Cup
Width - Millimeter:
42.012
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.709
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
145.009
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
NP409741