Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
64450-99401
Description
64450-99401 TPD RLR MULTI-BRNG KIT ; 4-8 OD
Part # 64450-99401
BDI # 1348513
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
114.3
Bore - Inch:
4.5
Other Features:
1 Single Cone | 1 Single Cup | Stamped Steel
Assembly Components:
64450 (1) | 64700 (1)
Basic Number:
64450
Precision Class:
Standard
KA065CP0
Description
KA065CP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # KA065CP0
BDI # 797132
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KA065XP0
Description
KA065XP0 THIN SECTION BALL BEARING ; 6-1/2" BORE 7" OD 1/4" WD SR OPEN
Part # KA065XP0
BDI # 797133
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
GEZ 408 ES
Description
GEZ 408 ES SPHERICAL PLAIN BEARING ; 4" ID 7" OD 3-15/16" WIDE
Part # GEZ 408 ES
BDI # 21488689
Features
Enclosure:
Open
Housing Width - Millimeter:
85.725
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Other Features:
2 Piece
Self Aligning:
Yes