Page 1 of 4

Next

Compare
IR-9611648

COMPARE

IR-9611648

Description
IR-9611648 CYLINDRICAL ROLLER BRG ; 6" ID X 7.25" OD X 3" WD

TIMKEN

Part # IR-9611648

BDI # 1360037

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 7.25
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RLS-21-LL

COMPARE

RLS-21-LL

Description
RLS-21-LL CYLINDRICAL ROLLER BEARING ; NON RETURNABLE

CONSOLIDATED BEARING

Part # RLS-21-LL

BDI # 208699

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | 2 Rib Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 447787
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
WCT-34-A

COMPARE

WCT-34-A

Description
WCT-34-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # WCT-34-A

BDI # 346089

Features

Height - Millimeter: 47.625
Bore 1 - Inch: 3.765
Height - Inch: 1.875
Thrust Bearing: Yes
Inch - Metric: Inch

Outside Diameter - Inch: 7.25
Other Features: With Grease Fitting | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass
Rolling Element: Cylindrical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
L-2226-C

COMPARE

L-2226-C

Description
L-2226-C CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # L-2226-C

BDI # 1362517

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Other Features: Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
68726-2

COMPARE

68726-2

Description
68726-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # 68726-2

BDI # 1349652

Features

Component: Cup
Width - Millimeter: 28.981
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 7.25

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 184.15
Global Part Number GPN: 645783
Precision Class: Standard
Basic Number: 68726

Price Inventory : Available to order
Loading Price
QTY