JL730612-3
Description
JL730612-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 8-12 OD
Part # JL730612-3
BDI # 1360467
Features
Component:
Cup
Width - Millimeter:
21.438
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
8.071
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
205
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
JL730612 #3
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
8.071
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374078
Self Aligning:
No
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
8.071
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
658556
Housing Style:
205
Assembly Components:
JL730646 (1) | JL730612 (1)
Slot to Slot Distance - Millimeter:
5.906
Rolling Element:
8.071
Precision Class:
Standard
K195X205X37/0-7
Description
K195X205X37/0-7 NEEDLE ROLLER CAGE ASSY ; POR NON-RETURNABLE
Part # K195X205X37/0-7
BDI # 24584942
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
8.071
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
AZ 15020542
Description
AZ 15020542 THRUST ROLLER BEARING ; 150MM ID X 205MM OD X 42MM W
Part # AZ 15020542
BDI # 23282134
Features
Height - Millimeter:
42
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
150
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.071
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel