Page 1 of 74

Next

Compare
LSE500BX

COMPARE

LSE500BX

Description
LSE500BX INSERT BEARING ; EXPANSION

TIMKEN

Part # LSE500BX

BDI # 20348861

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 54
Other Features: Single Row | Expansion | Light Duty

Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Length Thru Bore - Millimeter: 95
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
M231610V-2

COMPARE

M231610V-2

Description
M231610V-2

TIMKEN

Part # M231610V-2

BDI # 19287899

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 222.25
Other Features: Medium Duty | Special Steel
Global Part Number GPN: 648434
Precision Class: Standard
Basic Number: M231610V

Price Inventory : Available to order
Loading Price
QTY
MMC9315Y

COMPARE

MMC9315Y

Description
MMC-9315-Y ; POR MTO

REXNORD

Part # MMC9315Y

BDI # 18145049

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Length Thru Bore - Millimeter: 137.312
Length Thru Bore - Inch: 5.406
Other Features: Double Row | Self Aligning | Extra Heavy Duty | Redesigned Shaft Size

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Rolling Element: Spherical Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
LSM130BX

COMPARE

LSM130BX

Description
LSM130BX INSERT BEARING ; EXPANSION

TIMKEN

Part # LSM130BX

BDI # 20349299

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 54
Other Features: Single Row | Expansion | Light Duty

Inch - Metric: Metric
Outside Diameter - Inch: 8.75
Length Thru Bore - Millimeter: 95
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
BH8896-9L

COMPARE

BH8896-9L

Description
BH8896-9L SPHERICAL PLAIN BEARING ; 5.5" ID X 8.75" OD X 4.95" WID OPEN

RBC BEARINGS

Part # BH8896-9L

BDI # 796870

Features

Enclosure: Open
Housing Width - Millimeter: 104.775
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Other Features: 2 Piece | High Misalignment | Double Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY