Page 1 of 2

Next

Compare
06P06

COMPARE

06P06

Description
06P06

INA

Part # 06P06

BDI # 19264300

Features

Height - Millimeter: 7.264
Bore 1 - Inch: 0.629
Bore 2 - Millimeter: 15.977
Height - Inch: 0.286
Bore 2 - Inch: 0.629

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 1.094
Other Features: Single Row
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
0382509

COMPARE

0382509

Description
0382509 SPHERICAL PLAIN BEARING ; MIL SPEC SELF-LUBRICATED 5/PAK

RBC BEARINGS

Part # 0382509

BDI # 796997

Features

Enclosure: Open
Housing Width - Millimeter: 11.1
Material - Ball: Stainless Steel
Material - Liner: PTFE
Material - Outer Member: Stainless Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.094
Other Features: 2 Piece | Corrosion Resistance | Grooved | Narrow | Self Lubricating
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SBG9SS

COMPARE

SBG9SS

Description
SBG9SS SPHERCO SPHERICAL PLAIN BRG ; 0.562"X1.093"X0.562"

RBC BEARINGS

Part # SBG9SS

BDI # 796713

Features

Enclosure: Open
Housing Width - Millimeter: 11.1
Material - Ball: Stainless Steel
Material - Liner: Not Applicable
Material - Outer Member: Stainless Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.094
Other Features: 2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
EW-5/8

COMPARE

EW-5/8

Description
EW-5/8 THRUST BALL BEARING ; 15.875MM X 27.788MM X 7.137MM

CONSOLIDATED BEARING

Part # EW-5/8

BDI # 198654

Features

Height - Millimeter: 7.137
Bore 1 - Inch: 0.625
Bore 2 - Millimeter: 15.875
Height - Inch: 0.281
Bore 2 - Inch: 0.625

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 1.094
Other Features: Single Row | Flat Race
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
FT-012

COMPARE

FT-012

Description
FT-012 THRUST BALL BEARING ; FLAT RACEWAY

CONSOLIDATED BEARING

Part # FT-012

BDI # 198933

Features

Height - Millimeter: 12.7
Bore 1 - Inch: 0.375
Bore 2 - Millimeter: 9.525
Height - Inch: 0.5
Bore 2 - Inch: 0.375

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 1.094
Other Features: Single Row | With Flat Seat
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY