JB120CP0
Description
JB120CP0 THIN SECTION BALL BEARING ; 12" ID X 12.625" OD X 0.3125" WID
Part # JB120CP0
BDI # 23209259
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
12.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JB120XP0
Description
JB120XP0 THIN SECTION BALL BEARING ; 12" ID X 12.625" OD X 0.3125" WID
Part # JB120XP0
BDI # 23209261
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
12.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
H239612-2
Description
H239612-2 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD
Part # H239612-2
BDI # 1356703
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
320.675
Other Features:
Heavy Duty
Global Part Number GPN:
646272
Precision Class:
Standard
Basic Number:
H239612
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
12.625
Outside Diameter - Millimeter:
320.675
Bore - Millimeter:
234.95
Bore - Inch:
9.25
Other Features:
Steel Cage
Precision Class:
Class 3
Basic Number:
NP584468
KB-120 XPO
Description
KB-120 XPO ANGULAR CONTACT BALL BEARING ; NON RETURNABLE THIN SECTION
Part # KB-120 XPO
BDI # 200825
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
12.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)