Features
Enclosure:
Open
Housing Width - Millimeter:
16.662
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
TRC-1423
Description
TRC-1423 THRUST WASHER ; 7/8" BORE 1 1-7/16" OD 0.092" HGT
Part # TRC-1423
BDI # 1407980
Features
Height - Millimeter:
2.337
Bore 1 - Inch:
0.875
Bore 2 - Millimeter:
22.225
Height - Inch:
0.092
Bore 2 - Inch:
0.875
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRA-1423
Description
TRA-1423 THRUST WASHER ; 7/8" BORE 1-7/16" OD 0.032" HGT 10/PAK
Part # TRA-1423
BDI # 1407972
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
0.875
Bore 2 - Millimeter:
22.225
Height - Inch:
0.032
Bore 2 - Inch:
0.875
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NTA-1423 BULK
Description
NTA-1423 BULK THRUST ROLLER BEARING ; BULK PACK 100/PAK
Part # NTA-1423 BULK
BDI # 1088136
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.875
Bore 2 - Millimeter:
22.225
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
0382512
Description
0382512 SPHERICAL PLAIN BEARING ; MIL SPEC SELF-LUBRICATED
Part # 0382512
BDI # 796999
Features
Enclosure:
Open
Housing Width - Millimeter:
15.062
Material - Ball:
Stainless Steel
Material - Liner:
PTFE
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Other Features:
2 Piece | Corrosion Resistance | Grooved | Narrow | Self Lubricating
Self Aligning:
Yes