Page 1 of 111

Next

Compare
24048 CCK30/W33

COMPARE

24048 CCK30/W33

Description
24048 CCK30/W33

SKF

Part # 24048 CCK30/W33

BDI # 1414406

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24048 CC/W33

COMPARE

24048 CC/W33

Description
24048 CC/W33

SKF

Part # 24048 CC/W33

BDI # 1421484

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
32048 X

COMPARE

32048 X

Description
32048 X

SKF

Part # 32048 X

BDI # 1419318

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Outside Diameter - Millimeter: 360
Bore - Millimeter: 240

Bore - Inch: 9.449
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: X32048 (1) | Y32048 (1)
Basic Number: 32048
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
23240 CCK/W33

COMPARE

23240 CCK/W33

Description
23240 CCK/W33

SKF

Part # 23240 CCK/W33

BDI # 1418101

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22240 CC/C3W33

COMPARE

22240 CC/C3W33

Description
22240 CC/C3W33

SKF

Part # 22240 CC/C3W33

BDI # 1418103

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY