Page 1 of 4

Next

Compare
LLRJ5/8J

COMPARE

LLRJ5/8J

Description
NOT AVAILABLE IN US

RHP BEARING

Part # LLRJ5/8J

BDI # 1190124

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.563
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN: 454071
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
RLS-7-L

COMPARE

RLS-7-L

Description
RLS-7-L CYLINDRICAL ROLLER BEARING ; NON RETURNABLE

CONSOLIDATED BEARING

Part # RLS-7-L

BDI # 208719

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.563
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 447805
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
TC1625/0-5-HLA

COMPARE

TC1625/0-5-HLA

Description
TC1625/0-5-HLA THRUST NEEDLE ROLLER ASSY ; 1" BORE 1 1-9/16" OD

INA

Part # TC1625/0-5-HLA

BDI # 18317973

Features

Height - Millimeter: 1.981
Bore 1 - Inch: 1
Bore 2 - Millimeter: 25.4
Height - Inch: 0.078
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 1.563
Other Features: Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
1-1/2X1-9/16X1-1/2

COMPARE

1-1/2X1-9/16X1-1/2

Description
1-1/2X1-9/16X1-1/2 JOURNAL ROLLER BRG ; SPLIT OUTER RACE

CONSOLIDATED BEARING

Part # 1-1/2X1-9/16X1-1/2

BDI # 211090

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 1.563
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Outer Ring
Global Part Number GPN: 443817
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
1-1/2X1-9/16X2

COMPARE

1-1/2X1-9/16X2

Description
1-1/2X1-9/16X2 JOURNAL ROLLER BEARING ; SPLIT OUTER RACE

CONSOLIDATED BEARING

Part # 1-1/2X1-9/16X2

BDI # 211093

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 1.563
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Outer Ring
Global Part Number GPN: 443820
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY