Page 1 of 6

Next

Compare
LS-28

COMPARE

LS-28

Description
LS-28 DEEP GROOVE BALL BEARING

CONSOLIDATED BEARING

Part # LS-28

BDI # 201627

Features

Enclosure: Open
Outer Race Width - Millimeter: 50.8
Inch - Metric: Inch
Outside Diameter - Inch: 15.75
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 268229
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LRJ10M

COMPARE

LRJ10M

Description
LRJ10M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # LRJ10M

BDI # 17762488

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 15.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
431575-2

COMPARE

431575-2

Description
431575-2 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD

TIMKEN

Part # 431575-2

BDI # 1342889

Features

Component: Cup
Width - Millimeter: 63.5
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 15.75

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 400.05
Global Part Number GPN: 647111
Precision Class: Standard
Basic Number: 431575

Price Inventory : Available to order
Loading Price
QTY
EE430900/576CD+LC3

COMPARE

EE430900/576CD+LC3

Description
EE430900/576CD+LC3 TPRD RLR BRG ASSY ; 228.6MM DIA BORE 400.05MM OD 187.325MM

NSK

Part # EE430900/576CD+LC3

BDI # 25932769

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 15.75
Outside Diameter - Millimeter: 400.05
Bore - Millimeter: 187.325

Bore - Inch: 7.375
Assembly Components: EE430900 (1) | EE4309576CD (1)
Basic Number: EE430900
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
EE221026-90087

COMPARE

EE221026-90087

Description
EE221026-90087 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD

TIMKEN

Part # EE221026-90087

BDI # 1354760

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 15.75
Outside Diameter - Millimeter: 400.05
Bore - Millimeter: 260.35

Other Features: 2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 659016
Assembly Components: EE221026 (2) | 221576CD (1) | X1S-221025 (1)
Basic Number: EE221026
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY